Motion
5R HCB 38MM F7

REXNORD INC
5R HCB 38MM F7

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, 38 mm Bore, Finished Bore
MI ITEM #05040903
MFR #5R HCB 38MM F7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5R HCB 38MM F7

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, 38 mm Bore, Finished Bore
MI ITEM #05040903
MFR #5R HCB 38MM F7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3701696 WRAPFLEX 5R HCB 38MM F7

Specifications

  • Coupling Size Code
    5R
  • Bore Type
    Finished Bore
  • Bore Diameter
    38 mm
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    793699890976
  • UPC_NO
    793699890976
  • Weight
    0.91 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text