Motion
3301254 WRAPFLEX 50RT SS HRB

REXNORD INC
3301254 WRAPFLEX 50RT SS HRB

Jaw Coupling Hub - Cplg Size: 50RT, Straight Jaw
MI ITEM #05040904
MFR #3301254 WRAPFLEX 50RT SS HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3301254 WRAPFLEX 50RT SS HRB

Jaw Coupling Hub - Cplg Size: 50RT, Straight Jaw
MI ITEM #05040904
MFR #3301254 WRAPFLEX 50RT SS HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3301254 WRAPFLEX 50RT SS HRB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 50R with a 7.000-inch outside barrel diameter and 3.03-inch length for elastomeric couplings.

Specifications

  • Coupling Size Code
    50RT
  • Jaw Type
    Straight
  • Hub Material
    Stainless Steel
  • Country of Origin
    US of America
  • Length Through Bore
    3.0300 in
  • Series
    Wrapflex
  • UPC_NO
    782934187339
  • Weight
    28.57 kg
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Barrel Outside Diameter
    7.0000 in
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Length
    4.1340 in
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Number Of Set Screws
    0
  • Model
    Wrapflex Shaft Hubs
  • Overall Length
    4.1300 in
  • Overall Width
    7.4800 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text