Motion
40RT HUB RSB STAINLESS STEEL

FALK
40RT HUB RSB STAINLESS STEEL

Jaw Coupling Hub - Cplg Size: 40RT, Straight Jaw
MI ITEM #05040905
MFR #40RT HUB RSB STAINLESS STEEL
List Price$1,501.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40RT HUB RSB STAINLESS STEEL

Jaw Coupling Hub - Cplg Size: 40RT, Straight Jaw
MI ITEM #05040905
MFR #40RT HUB RSB STAINLESS STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,501.24/each for your price

Overview

Mfr description
3301253 WRAPFLEX 40RT SS HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 40R with a 5.120-inch outside barrel diameter and 2.64-inch length for elastomeric couplings.

Specifications

  • Coupling Size Code
    40RT
  • Jaw Type
    Straight
  • Hub Material
    Stainless Steel
  • Country of Origin
    US of America
  • Length Through Bore
    2.6400 in
  • Series
    Wrapflex
  • UPC_NO
    782934187322
  • Weight
    17.70 lbs
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Barrel Outside Diameter
    5.1200 in
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Length
    3.4650 in
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Number Of Set Screws
    0
  • Model
    Wrapflex Shaft Hubs
  • Overall Length
    3.4700 in
  • Overall Width
    5.9100 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text