Motion
30RT HUB RSB STAINLESS STEEL

FALK
30RT HUB RSB STAINLESS STEEL

Jaw Coupling Hub - Cplg Size: 30RT, Rough Stock Bore, Stainless Steel Material
Mi Item #05040906
MFR #30RT HUB RSB STAINLESS STEEL
Price$1,344.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30RT HUB RSB STAINLESS STEEL

Jaw Coupling Hub - Cplg Size: 30RT, Rough Stock Bore, Stainless Steel Material
Mi Item #05040906
MFR #30RT HUB RSB STAINLESS STEEL

Mfr description
3301252 WRAPFLEX 30RT SS HRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.31/each

Specifications

Dimensions

  • Coupling Size Code
    30RT
  • Hub Length
    2.9528 in
  • Length Through Bore
    2.2800 in
  • Outside Diameter
    4.1250 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Material
    Stainless Steel
  • Hub Style
    Stock Bore
  • Hub Type
    Bored to Size
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)