Motion
60R HCB 3.375"BORE 7/8x7/16" (2 ss@90┬░)

FALK
60R HCB 3.375"BORE 7/8x7/16" (2 ss@90┬░)

Jaw Coupling Hub - Cplg Size: 60R, Straight Jaw, 3.3750 in Bore, Straight
MI ITEM #05040915
MFR #60R HCB 3.375"BORE 7/8x7/16" (2 ss@90┬░)
Price$1,433.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
60R HCB 3.375"BORE 7/8x7/16" (2 ss@90┬░)

Jaw Coupling Hub - Cplg Size: 60R, Straight Jaw, 3.3750 in Bore, Straight
MI ITEM #05040915
MFR #60R HCB 3.375"BORE 7/8x7/16" (2 ss@90┬░)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,433.52/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Size Code
    60R
  • Weight
    52.10 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0794097
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699857405

Overview

Mfr description
0794097 WRAPFLEX 60R HCB 3.3750"B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought