Motion
50R HSB 3.625" BORE 7/8"X 7/16" KW 2 SS

FALK
50R HSB 3.625" BORE 7/8"X 7/16" KW 2 SS

Jaw Coupling Hub - Cplg Size: 50R, 3.6250 in Bore, Finished Bore, Steel Material
Mi Item #05040921
MFR #50R HSB 3.625" BORE 7/8"X 7/16" KW 2 SS
Price$501.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HSB 3.625" BORE 7/8"X 7/16" KW 2 SS

Jaw Coupling Hub - Cplg Size: 50R, 3.6250 in Bore, Finished Bore, Steel Material
Mi Item #05040921
MFR #50R HSB 3.625" BORE 7/8"X 7/16" KW 2 SS

Mfr description
0794093 WRAPFLEX 50R HSB 3.6250"B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.06/each

Specifications

Dimensions

  • Bore Diameter
    3.6250 in
  • Coupling Size Code
    50R
  • Hub Length
    4.1339 in
  • Length Through Bore
    3.0300 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Hub Style
    Stock Bore
  • Hub Type
    R-Hub
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)