Motion
50R HUB  3.250"BORE 3/4"x3/8" KW (2) SS

FALK
50R HUB 3.250"BORE 3/4"x3/8" KW (2) SS

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 3.2500 in Bore, Straight
Mi Item #05040922
MFR #50R HUB 3.250"BORE 3/4"x3/8" KW (2) SS
Price$522.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HUB 3.250"BORE 3/4"x3/8" KW (2) SS

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 3.2500 in Bore, Straight
Mi Item #05040922
MFR #50R HUB 3.250"BORE 3/4"x3/8" KW (2) SS

Mfr description
0794092 WRAPFLEX 50R HSB 3.2500"B
  • Rexnord R10 Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 50R with a 7.000-inch outside barrel diameter and 3.03-inch length for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.85/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Coupling Size Code
    50R
  • Hub Barrel Outside Diameter
    7.0000 in
  • Hub Length
    4.1340 in
  • Hub Setscrew Axial Location
    1.7500 in
  • Keyway Width
    0.7500 in
  • Length Through Bore
    3.0300 in
  • Overall Height
    5.0000 in
  • Overall Length
    8.0000 in
  • Overall Width
    8.0000 in
  • Weight
    1.23 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance Fit
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Keyway Depth
    0.3750 in
  • Manufacturer Catalog Number
    0794092
  • Model
    Wrapflex Shaft Hubs
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699857238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)