Motion
40R HSB 3.250" BORE  3/4"x 3/8" KW 2 SS

FALK
40R HSB 3.250" BORE 3/4"x 3/8" KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, 3.2500 in Bore, Finished Bore, Steel Material
Mi Item #05040929
MFR #40R HSB 3.250" BORE 3/4"x 3/8" KW 2 SS
Price$301.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HSB 3.250" BORE 3/4"x 3/8" KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, 3.2500 in Bore, Finished Bore, Steel Material
Mi Item #05040929
MFR #40R HSB 3.250" BORE 3/4"x 3/8" KW 2 SS

Mfr description
0794089 WRAPFLEX 40R HSB 3.2500"B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.87/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Coupling Size Code
    40R
  • Hub Length
    3.4650 in
  • Keyway Size
    0.7500 x 0.3750 in
  • Length Through Bore
    2.6400 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Hub Style
    Stock Bore
  • Hub Type
    R-Hub
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)