Motion
10R HSB PM 1.8750"BORE 1/2 x 1/4 KW 2 SS

FALK
10R HSB PM 1.8750"BORE 1/2 x 1/4 KW 2 SS

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Sintered Metal Material
Mi Item #05041714
MFR #10R HSB PM 1.8750"BORE 1/2 x 1/4 KW 2 SS
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R HSB PM 1.8750"BORE 1/2 x 1/4 KW 2 SS

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Sintered Metal Material
Mi Item #05041714
MFR #10R HSB PM 1.8750"BORE 1/2 x 1/4 KW 2 SS

Mfr description
3100443 WRAPFLEX 10R PM HSB 1.875
  • Rexnord R10 Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 10R with a 2.990-inch outside barrel diameter and 1.34-inch length for elastomeric couplings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    10R
  • Hub Barrel Outside Diameter
    2.9900 in
  • Hub Length
    1.7720 in
  • Hub Setscrew Axial Location
    0.8800 in
  • Keyway Width
    0.5000 in
  • Length Through Bore
    1.3400 in
  • Overall Height
    6.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    1.23 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance Fit
  • Hub Material
    Sintered Metal
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Keyway Depth
    0.2500 in
  • Model
    Wrapflex Shaft Hubs
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934237539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)