Motion
80R HUB RSB

FALK
80R HUB RSB

3301261 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #05041717
MFR #80R HUB RSB
Price$1,933.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
80R HUB RSB

3301261 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #05041717
MFR #80R HUB RSB

Mfr description
3301261 WRAPFLEX 80R HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 80R with a 10.63-inch outside barrel diameter and 5.51-inch length for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,933.85/each

Specifications

Dimensions

  • Coupling Size Code
    80R
  • Hub Barrel Outside Diameter
    10.6300 in
  • Hub Length
    7.2300 in
  • Length Through Bore
    5.5100 in
  • Maximum Bore
    7.2500 in
  • Minimum Bore
    3.3750 in
  • Overall Height
    10.5000 in
  • Overall Length
    7.3000 in
  • Overall Width
    12.9900 in
  • Weight
    79.50 kg

Details

  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Material
    Steel
  • Maximum Speed
    1800 rpm
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • Torque Capacity
    11083 ft-lbs
  • UPC_NO
    782934188756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)