1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PFERD
63505
Cut-Off Wheel - 5 in Wheel Dia., 0.093 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, 12200 rpm
MI ITEM #
05044697
MFR #
63505
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
PFERD 63505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFERD
63505
Cut-Off Wheel - 5 in Wheel Dia., 0.093 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, 12200 rpm
MI ITEM #
05044697
MFR #
63505
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63505 BOX OF 25
Specifications
Wheel Diameter
5 in
Wheel Thickness
0.093 in
Center Hole Diameter
7/8 in
Material
Aluminum Oxide
Grit Number
30
Max Rpm
12200 rpm
UPC_NO
097758635059
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data