Motion
59205
Scoop - Steel, 10-3/4 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #05046805
MFR #59205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scoop - Steel, 10-3/4 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #05046805
MFR #59205

Mfr description
59205 SCOOP SHOVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    6-1/8 in
  • Blade Width
    10-3/4 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Scoop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)