Motion
BH55PRO
BH55PRO
Mi Item #05047327
MFR #BH55PRO
Price$1,092.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BH55PRO
Mi Item #05047327
MFR #BH55PRO

Mfr description
BH55PRO 55 GALLON DRUM HEATING BLANKET
  • Adjustable temperature from ambient up to 145 °F / 62 °C (± 5 °F / 3 °C)
  • Includes buckles & straps to secure tight fit
  • Three individual heat zones
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,092.31/each

Specifications

Dimensions

  • Base Length
    82 in
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Fits Container Size
    Fits 55-Gallon Poly or Steel Drum / Barrel
  • Height
    7 in
  • Length
    37 in
  • Overall Length
    82 in
  • Wattage
    800 W
  • Weight
    13 lbs
  • Width
    20 in

Details

  • Amperage Rating
    6.67
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    55-Gallon Insulated (PRO Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Drum & Barrel Heating Blanket
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)