Motion
80381
LC PRO-EX YEL
MI ITEM #05048371
MFR #80381
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LC PRO-EX YEL
MI ITEM #05048371
MFR #80381

Mfr description
80381 LUMBER CRAYON YELLOW 1/2 HEX
  • Stronger formula for reduced breakage and longer marking life
  • Superior performance on wet, frozen, or treated wood
  • Clay-based formula for smooth, fast marking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Height
    4.625 in
  • Length
    0.625 in
  • Overall Diameter
    1/2 in
  • Overall Length
    4-5/8 in
  • Weight
    0.07 lbs
  • Width
    0.625 in

Details

  • Color
    Yellow
  • Country of Origin
    DE
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +150 °F
  • Min Marking Temperature
    -20 °F
  • Package Quantity
    144
  • UPC_NO
    048615803814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)