Motion
097031

MARKAL
097031

Markal® PRO-WASH W Removable Liquid Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included
Mi Item #05048386
MFR #097031
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
097031

Markal® PRO-WASH W Removable Liquid Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included
Mi Item #05048386
MFR #097031

Mfr description
97031 PRO-WASH W YEL REMOVABLE PAINT
  • Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
  • PRO-WASH W marks can be removed simply and quickly with water
  • Xylene-free formula for reduced user health risks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    5.75 in
  • Tip Size
    Fine
  • Weight
    0.055 lbs
  • Width
    0.5 in

Details

  • Color
    Yellow
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Glass | Plastic | Pipes and Tubes
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615970318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)