Motion
96529
DURA INK 55 BLK
MI ITEM #05048391
MFR #96529
Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 55 BLK
MI ITEM #05048391
MFR #96529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.99/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    0.75 in
  • Tip Size
    1/16 in, 3/16 in
  • Weight
    0.045 lbs
  • Width
    5.75 in

Details

  • Color
    Black
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    48
  • UPC_NO
    048615965291
  • Waterproof
    Waterproof

Overview

Mfr description
96529 MARKER DURA INK 55 BLACK MEDIUM
  • Multi-use chisel tip creates both fine and broad marks
  • Durable tip and barrel for use in industrial environments
  • Clip-cap for convenient pocket storage and prevents rolling on the jobsite
  • Fast-drying, wear- and water-resistant formula offers long-lasting, visible marks
  • Mark size: 1/16"" or 3/16"" (1.5 mm or 4.5 mm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought