Motion
96530

MARKAL
96530

DURA INK 55 BLU
Mi Item #05048392
MFR #96530
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96530

DURA INK 55 BLU
Mi Item #05048392
MFR #96530

Mfr description
96530 MARKER DURA INK 55 BLUE MEDIUM
  • Multi-use chisel tip creates both fine and broad marks
  • Durable tip and barrel for use in industrial environments
  • Clip-cap for convenient pocket storage and prevents rolling on the jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    0.75 in
  • Tip Size
    Medium Tapered Chisel
  • Weight
    0.045 lbs
  • Width
    5.75 in

Details

  • Color
    Blue
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    48
  • UPC_NO
    048615965307
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)