Motion
96917

MARKAL
96917

DURA INK 200 BLK
Mi Item #05048393
MFR #96917
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96917

DURA INK 200 BLK
Mi Item #05048393
MFR #96917

Mfr description
96917 MARKER DURA INK 200 BLACK BROAD
  • The versatile, broad chisel tip produces both extra-large or medium-sized marks
  • Industrial grade tip will not spread or mush
  • Jumbo ink supply for greater marking mileage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    6.25 in
  • Tip Size
    Broad Chisel
  • Weight
    0.1 lbs
  • Width
    1 in

Details

  • Color
    Black
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Package Quantity
    24
  • UPC_NO
    048615969176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)