Motion
096970

MARKAL
096970

Markal® PRO-LINE® HP Liquid paint marker for oily surface marking - Light Green, Medium Tip, Pocket Clip Included
Mi Item #05048394
MFR #096970
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096970

Markal® PRO-LINE® HP Liquid paint marker for oily surface marking - Light Green, Medium Tip, Pocket Clip Included
Mi Item #05048394
MFR #096970

Mfr description
96970 MARKER PRO-LINE HP LT GRN LIQUID
  • Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
  • Xylene-free formula for reduced user health risks
  • Durable metal barrel and nib reduce breakage for longer marking life
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Tip Size
    Medium
  • Weight
    0.06 lbs
  • Width
    5.75 in

Details

  • Color
    Light Green
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Aluminum | Pipes and Tubes | Plastic | Rubber and tires
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615969701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)