Specifications
Dimensions
- Weight0.20 lbs
Details
- Additional DetailsTests All Ethylene Glycol-Based Antifreeze Iincluding Dex-Cool
- Kit TypeAntifreeze Tester
- Manufacturer Upc Number662679007409
- Number Of Pieces1
- UPC_NO662679046255
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)