Motion
05070
Artist Brush - Camel Hair, Brush Size: #1, Bristle Length: 11/32 in
MI ITEM #05051445
MFR #05070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Camel Hair, Brush Size: #1, Bristle Length: 11/32 in
MI ITEM #05051445
MFR #05070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
175-1 BRUSH ARTIST # 1 1/16" X

Specifications

  • Brush Size
    #1
  • Bristle Length
    11/32 in
  • Brush Material
    Camel Hair
  • Tip Type
    Pointed Round
  • Handle Color
    White
  • Handle Material
    Wood
  • Package Quantity
    144 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text