Motion
05071
Artist Brush - Camel Hair, Brush Size: #2, Bristle Length: 3/8 in
Mi Item #05051446
MFR #05071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Camel Hair, Brush Size: #2, Bristle Length: 3/8 in
Mi Item #05051446
MFR #05071

Mfr description
175-2 BRUSH ARTIST # 2 5/64" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    3/8 in
  • Brush Size
    #2

Details

  • Brush Material
    Camel Hair
  • Handle Color
    White
  • Handle Material
    Wood
  • Package Quantity
    144 Per Box
  • Tip Type
    Pointed Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)