Specifications
Dimensions
- Bristle Length0.5625 in
- Brush Size#5
- Overall Length7.0000 in
Details
- Brush MaterialCamel Hair
- Handle ColorWhite
- Handle MaterialWood
- Package Quantity144 Per Box
- Tip TypePointed Round
Overview
Mfr description
175-5 BRUSH ARTIST # 5 1/8" X