Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Camel Hair, Brush Size: #6, Bristle Length: 11/16 in
MI ITEM #05051451
MFR #05075

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
175-6 BRUSH ARTIST # 6 5/32" X

Specifications

  • Brush Size
    #6
  • Bristle Length
    11/16 in
  • Brush Material
    Camel Hair
  • Tip Type
    Pointed Round
  • Handle Color
    White
  • Handle Material
    Wood
  • Package Quantity
    144 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text