Specifications
Dimensions
- Bristle Length3/8 in
- Brush Size#0
Details
- Brush MaterialCamel Hair
- Handle ColorWhite
- Handle MaterialWood
- Package Quantity720 Per Box
- Paint TypeSolvent
- Tip TypePointed Round
Overview
Mfr description
66-0 BRUSH ARTIST # 0 CAMEL HAIR