Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Red Sable, Brush Size: #0, Bristle Length: 5/16 in
MI ITEM #05051457
MFR #05146

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
86-0 BRUSH ARTIST # 0 RED SABLE

Specifications

  • Brush Size
    #0
  • Bristle Length
    5/16 in
  • Brush Material
    Red Sable
  • Tip Type
    Pointed Round
  • Handle Color
    White
  • Paint Type
    All Water Colors
  • Handle Material
    Wood
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    36 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text