Specifications
Dimensions
- Container Size14 oz
Details
- ColorWhite
- Color FamilyWhite
- Dry Time5-10 min
- Max Application Temperature+212 °F
- Package Quantity12 Per Case
- TypeUniform Coating
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)