Motion
STTC-044
Soldering Tip - Conical, Tip Size: 0.0200 in
MI ITEM #05051845
MFR #STTC-044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Conical, Tip Size: 0.0200 in
MI ITEM #05051845
MFR #STTC-044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STTC-044 SOLDER TIP CARTRIDGE SHARP BENT

Specifications

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Conical
  • Tip Size
    0.0200 in
  • For Use With
    Hand-Pieces, MX-500, MX-5000 & MX-5200 Systems, MX-H1-AV H, MX-RM3E
  • Max Operating Temperature
    330 °C
  • Tip Diameter
    0.50 mm
  • Series / Type
    600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text