Overview
Mfr description
STTC-136P SOLDER TIP CARTRIDGE CHISEL
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip Size0.1000 in
- For Use WithHand-Pieces, MX-500, MX-5000 & MX-5200 Systems, MX-H1-AV H, MX-RM3E
- Max Operating Temperature390 °C
- Series / Type700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data