Specifications
Dimensions
- Length10 ft
- Weight17.5 lbs
- Width10 ft
Details
- Absorbent Capacity Per Package12 gal (US)
- ApplicationStyle Beyond the Drain
- Approval Listing Regulations40 CFR 122.26, 40 CFR 112.7
- Backing MaterialPolyethylene
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- PerforatedNot Perforated
- Product TypeSorbent Pads, Rolls & Mats
- TypePad
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)