1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
558212
Vornado Portable Circulating Fan - 4-1/2 in Diameter, Direct Drive, 2 Speeds, 120 V, 25 ft Cord Length
Mi Item #
05053605
MFR #
558212
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Circulating Fans
Portable Circulating Fans
Hardware Dist Warehouses (World&Main Co) 558212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
558212
Vornado Portable Circulating Fan - 4-1/2 in Diameter, Direct Drive, 2 Speeds, 120 V, 25 ft Cord Length
Mi Item #
05053605
MFR #
558212
Mfr description
558212 FAN COMPACT 4-1/2 BLADE 2 SPEED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
25 ft
Diameter
4-1/2 in
Details
Number Of Speeds
2
Oscillating
Oscillating
Oscillating Range
360 °
Voltage
120 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items