Overview
Mfr description
1124-0003-P1 SOLDER TIP CONICAL .016"
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size1/64 in
- For Use WithTD-100 Thermo-Drive Soldering Iron
- Tip Diameter0.40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data