Overview
Mfr description
1124-0010-P1 SOLDER TIP CHISEL .203"
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip Size13/64 in
- For Use WithTD-100 Thermo-Drive Soldering Iron
- Tip Diameter5.15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data