Overview
Mfr description
1124-0013-P1 SOLDER TIP CHISEL .094" TIP
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip Size3/32 in
- For Use WithTD-100 Thermo-Drive Soldering Iron
- Tip Diameter0.0938 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data