Overview
Mfr description
1124-0019-P1 SOLDER TIP CHISEL .063" TIP
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip Size1/16 in
- For Use WithTD-100 Thermo-Drive Soldering Iron
- Tip Diameter0.0625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data