Specifications
Dimensions
- Handle Length10 ft
Details
- Blade MaterialHigh Carbon Steel
- Blade ShapeSquare
- Blade TypeSquare
- Handle StyleStraight
- Includes StepStep Not Included
- TypeShovel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)