Motion
NU1030C3
NSK Extra Light Cylindrical Roller Bearing, 150 mm Dia Bore, 225 mm OD, 1 Row, 35 mm W, 202000 N Dynamic/294000 N Static Load
Mi Item #05056536
MFR #NU1030C3
Price$2,487.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 150 mm Dia Bore, 225 mm OD, 1 Row, 35 mm W, 202000 N Dynamic/294000 N Static Load
Mi Item #05056536
MFR #NU1030C3

Mfr description
NU1030C3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,487.76/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    35 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    225 mm
  • Weight
    10.52 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176866890
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176866890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)