Motion
261176
Anti-Slip Coating - 1 gal, Black Color
MI ITEM #05057220
MFR #261176
Your Price$184.04/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Slip Coating - 1 gal, Black Color
MI ITEM #05057220
MFR #261176

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$184.04/gl(List $230.05)

Overview

Mfr description
261176 BLACK AS5600 SYSTEM

Specifications

  • Type
    Anti-Slip Coating
  • Color
    Black
  • Color Family
    Black
  • Container Size
    1 gal (US)
  • Finish
    Gloss
  • Dry Time
    12 hr.
  • Coverage Range
    60-70 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    OSHA 1910.134
  • Package Quantity
    2
  • Base Type
    Water
  • VOC Content
    Less Than45 g/L
  • Application Temperature Range
    50 to 100 °F
  • Coverage
    325 to 535 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Acrylic
  • Size
    1 gal.
  • Surface
    Concrete, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text