Motion
M21-750-595-WT

BRADY
M21-750-595-WT

Vinyl Material, Thermal Transfer, 0.7500 in Print Width, 21 ft Roll Length
Mi Item #05065199
MFR #M21-750-595-WT
Price$46.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-595-WT

Vinyl Material, Thermal Transfer, 0.7500 in Print Width, 21 ft Roll Length
Mi Item #05065199
MFR #M21-750-595-WT

Mfr description
M21-750-595-WT LABEL CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.95/each

Specifications

Dimensions

  • Printable Area Width
    0.7500 in
  • Roll Length
    21 ft

Details

  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)