1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Spray Paint
KRYLON INDUSTRIAL PAINTS K04291
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KRYLON INDUSTRIAL PAINTS
K04291
Spray Paint - Khaki, 11 oz Container Size, Exterior, Flat Finish, 15 min Dry Time
MI ITEM #
05066222
MFR #
K04291
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
K04291007 SPRAY PAINT KHAKI CAMOUFLAGE
Specifications
Color Family
Yellow
Color
Khaki
Container Size
11 oz
Exposure
Exterior
Finish
Flat
Dry Time
15 min
Volatile Organic Compound Content
46.81 %
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data