1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Staples
Senco Brands Inc E08BAA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Senco Brands Inc
E08BAA
Staple, Staple Style: Crowned, Leg Length: 1/2", Staple Width: 1/20", Gauge: 20AWG
MI ITEM #
05066355
MFR #
E08BAA
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E08BAA STAPLE 3/16 CROWN X 1/2LEG CHISEL
Specifications
Staple Style
Crowned
Leg Length
1/2 in
Staple Width
1/20 in
Gauge
20 AWG
Finish Coating
Galvanized, Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data