Specifications
Dimensions
- Center Hole Diameter7/8 in
- Wheel Diameter6 in
- Wheel Thickness0.040 in
Details
- Bond TypeShellac
- GradeFine
- Grit Number60
- MaterialAluminum Oxide
- Max Rpm10186 rpm
- Reinforcement TypeReinforced
Overview
Mfr description
S-0580 C/O 6X.040X7/8 A60SBXX DBL.