Motion
S0870
Cut-Off Wheel - 10 in Wheel Dia., 0.040 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Fine Grade, 6112 rpm
MI ITEM #05066394
MFR #S0870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 10 in Wheel Dia., 0.040 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Fine Grade, 6112 rpm
MI ITEM #05066394
MFR #S0870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-0870 C/O 10X.040X5/8 A60SBXX

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Fine
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6112 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text