Motion
S1224
Cut-Off Wheel - 3 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Fine Grade, 25000 rpm
MI ITEM #05066395
MFR #S1224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 3 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Fine Grade, 25000 rpm
MI ITEM #05066395
MFR #S1224

Mfr description
S-1224 C/O 3X.035X1/4 A60TBXX WHL CUTOFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.035 in

Details

  • Grade
    Fine
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Reinforcement Type
    Reinforced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)