1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Spedecut Abrasives
S1234
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Medium Grade, 25000 rpm
MI ITEM #
05066397
MFR #
S1234
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
Spedecut Abrasives S1234
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spedecut Abrasives
S1234
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Medium Grade, 25000 rpm
MI ITEM #
05066397
MFR #
S1234
Mfr description
S-1234 C/O 3X1/16X3/8 A36TBXX 100/BX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole
Diameter
3/8 in
Wheel
Diameter
3 in
Wheel
Thickness
0.063 in
Details
Grade
Medium
Grit Number
36
Material
Aluminum Oxide
Max Rpm
25000 rpm
Reinforcement Type
Reinforced
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items