Motion
S1248
Cut-Off Wheel - 3 in Wheel Dia., 0.125 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Fine Grade, 25000 rpm
MI ITEM #05066398
MFR #S1248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 3 in Wheel Dia., 0.125 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Fine Grade, 25000 rpm
MI ITEM #05066398
MFR #S1248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.125 in

Details

  • Grade
    Fine
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Reinforcement Type
    Reinforced

Overview

Mfr description
S-1248 C/O 3X1/8X1/4 A60-TBXX DBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought