Motion
S1320
Cut-Off Wheel - 6 in Wheel Dia., 0.035 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Fine Grade, 10186 rpm
Mi Item #05066399
MFR #S1320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 6 in Wheel Dia., 0.035 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Fine Grade, 10186 rpm
Mi Item #05066399
MFR #S1320

Mfr description
S-1320 C/O 6X.035X1/2 A60TBXX DBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/2 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.035 in

Details

  • Grade
    Fine
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10186 rpm
  • Reinforcement Type
    Reinforced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)