Motion
221

Sika
221

Sikaflex® Coating or Sealant - 10.3 oz, Gray Color
Mi Item #05066473
MFR #221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sika
221

Sikaflex® Coating or Sealant - 10.3 oz, Gray Color
Mi Item #05066473
MFR #221

Mfr description
90892 SEALANT ADHESIVE GRAY 10.3OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10.3 oz

Details

  • Color
    Gray
  • Color Family
    Gray
  • Max Application Temperature
    +77 °F
  • Min Application Temperature
    +59 °F
  • Package Quantity
    24 Per Case
  • Standards Met
    ISO 9001/14001, ASTM C920, ANSI/UL 723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)