Motion
42195943
0.5000 in Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #05067121
MFR #42195943
Price$120.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #05067121
MFR #42195943

Mfr description
27316 1/2" X 25'FUEL LINE HOSE 4219-5943
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.54/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Length
    7.62 m

Details

  • Hose Type
    Barricade Fuel Line
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)