Motion
TN050X2
Needle Valve - Carbon Steel Material
Mi Item #05067971
MFR #TN050X2
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Carbon Steel Material
Mi Item #05067971
MFR #TN050X2

Mfr description
TN050X2 1/2" X 2" PIPE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Thread Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)